




€55.36/ pieceexcl. VAT
€66.99incl. VAT
76 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Single standard (for open center valve) |
Steering pressure ratio | 1:2,5 |
Type adjustment | Screw |
Cavity | A6610 |
Max. operating pressure | 350 bar |
Max. oilflow | 30 l/min |
Adjustment range | 100 - 350 bar |
€31.10/ pieceexcl. VAT
€37.63incl. VAT
6 In stock - Estimated delivery date 16/11/2026€75.86/ pieceexcl. VAT
€91.79incl. VAT
1 In stock - Estimated delivery date 16/11/2026€55.99/ pieceexcl. VAT
€67.75incl. VAT
12 In stock - Estimated delivery date 16/11/2026€111.97/ pieceexcl. VAT
€135.48incl. VAT
1 In stock - Estimated delivery date 16/11/2026