

€55.99/ pieceexcl. VAT
€67.75incl. VAT
12 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Cavity | A6610 |
Number of valves | 2 |
Material | Aluminium |
Max. operating pressure | 210 bar |
Connections | 3/8" BSP |