




€210.36/ pieceexcl. VAT
€254.54incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Single standard (for open center valve) |
Steering pressure ratio | 1:8 |
Type adjustment | Screw |
Cavity | A6935 |
Max. operating pressure | 350 bar |
Max. oilflow | 300 l/min |
Adjustment range | 70 - 350 bar |
€182.07/ pieceexcl. VAT
€220.30incl. VAT
1 In stock - Estimated delivery date 05/11/2026€91.04/ pieceexcl. VAT
€110.16incl. VAT
1 In stock - Estimated delivery date 05/11/2026€163.86/ pieceexcl. VAT
€198.27incl. VAT
1 In stock - Estimated delivery date 05/11/2026