

€182.07/ pieceexcl. VAT
€220.30incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Cavity | A6935 |
Number of valves | 1 |
Material | Steel |
Max. operating pressure | 350 bar |
Connections | 1.1/4'' BSP |