DANFOSS

DANFOSS Orbit motor Char-Lynn® T 158-3007

  • ERIKS:912468
Image 1
Image 2
Image 1
Image 2
T series motors without brake
T series motors feature the latest innovations in Geroler technology, including optimized Geroler geometry with a lower drive-running angle forimproved life andlow-speed performance. In addition, the improved housing and smaller-diameter end cap provide greater envelope rigidity to improve efficiency under high pressure loads. All these innovations come together to makethe highest-performing motor in its class.

Features
  • Constant-clearance Geroler geometry
  • Optimized drive system with reduced running angle
  • Three-pressure zone design (ability to reduce case pressure)
  • Variety of displacements, shafts and mounts
  • Special options to meet customer needs
Benefits
  • High efficiency
  • Smooth low-speed operation
  • Extended motor life (especially at low speed conditions)
  • Design flexibility
  • Ability to optimize designs for your application needs
  • Extends leak-free performance
Save to list

€554.03/ pieceexcl. VAT

€670.38incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Char-Lynn® T
Mounting flange
2-bolt SAE-A (106,4/82,55mm)
Drive shaft
Cylindrical 25 mm
Displacement
370 cm³/r
Max. operating pressure
90 bar
Max. torque
431 Nm
Max. oilflow
61 l/min
Max. Speed
162 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
BSP female 1/2"BSP
Outlet port
BSP female 1/2"BSP
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Spool Valve
Code
158-3007
Spare parts & accessories
Product Image

LU-EN Crossover safety valve for EV H,S,T 12B

  • Eriks:826529
  • Manufacturer:007.035.000

€94.90/ pieceexcl. VAT

€114.83incl. VAT

Estimated delivery date - 02/12/2026
Product Image

DANFOSS Seal set 60564-000/T

  • Eriks:1009328
  • Manufacturer:60564-000

€56.81/ pieceexcl. VAT

€68.74incl. VAT

7 In stock - Estimated delivery date 06/11/2026