




€94.90/ pieceexcl. VAT
€114.83incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LU-EN |
Version | Manifold mounting |
Size | Charlynn H,S,T motor |
Type of valve | Cross-over valve |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 35 l/min |
Adjustment range | 5 - 100 bar |
Material | Aluminium |
Connections | 1/2" BSP |