




€352.72/ pieceexcl. VAT
€426.79incl. VAT
21 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® T |
Mounting flange | 2-bolt SAE-A (106,4/82,55mm) |
Drive shaft | Cylindrical 25 mm |
Displacement | 80 cm³/r |
Max. operating pressure | 177 bar |
Max. torque | 198 Nm |
Max. oilflow | 61 l/min |
Max. Speed | 740 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 1/2"BSP |
Outlet port | BSP female 1/2"BSP |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Spool Valve |
Code | 158-2944 |
€94.90/ pieceexcl. VAT
€114.83incl. VAT
Estimated delivery date - 01/12/2026€56.81/ pieceexcl. VAT
€68.74incl. VAT
7 In stock - Estimated delivery date 05/11/2026