DANFOSS

DANFOSS Orbit motor Char-Lynn® H 101-2164

  • ERIKS:970182
Image 1
Image 2
Image 1
Image 2
Designed for medium-duty applications, these motors use industry-proven spool valve technology combined with state-of-the-art gerotors. In addition, a wide variety of mounting flanges, shafts, parts, and valving options provide design flexibility. Direction of shaft rotation and shaft speed can be controlled easily and smoothly throughout the speed range of the motor, and equipment can be driven directly, eliminating costly mechanical components.

Features
  • Time-tested Char-Lynn drive set
  • Three moving components (Gerotor-star, drive, and shaft)
  • Optimized drive running angle
  • Three-zone pressure design (inlet, return, and case)
  • Variety of displacements, shafts and mounts
  • Special options to meet customer needs
Benefits
  • High efficiency
  • Powerful compact package
  • Design flexibility
  • Extended leak-free performance
Save to list

€362.50/ pieceexcl. VAT

€438.63incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Char-Lynn® H
Mounting flange
2-bolt SAE-A (106,4/82,55mm)
Drive shaft
Cylindrical 25 mm
Displacement
370 cm³/r
Max. operating pressure
86 bar
Max. torque
407 Nm
Max. oilflow
61 l/min
Max. Speed
162 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
BSP female 1/2"BSP
Outlet port
BSP female 1/2"BSP
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
Standard
Type
Gerotor Spool Valve
Code
101-2164
Spare parts & accessories
Product Image

LU-EN Crossover safety valve for EV H,S,T 12B

  • Eriks:826529
  • Manufacturer:007.035.000

€94.90/ pieceexcl. VAT

€114.83incl. VAT

Estimated delivery date - 01/12/2026
Product Image

DANFOSS Seal set 60540-000/H/008/09

  • Eriks:762164
  • Manufacturer:60540-000

€46.85/ pieceexcl. VAT

€56.69incl. VAT

Estimated delivery date - 21/12/2026