






€2,471.43/ pieceexcl. VAT
€2,990.43incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® 6K (6000) |
Mounting flange | 4-bolt SAE-C (161,9/127mm) |
Drive shaft | Tapered 1.3/4" (44,45 mm) |
Displacement | 625 cm³/r |
Max. operating pressure | 170 bar |
Max. torque | 1480 Nm |
Max. oilflow | 150 l/min |
Max. Speed | 241 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | 1" BSP female |
Outlet port | 1" BSP female |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | Viton® |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 112-1213 |
€261.50/ pieceexcl. VAT
€316.42incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 15/12/2026€234.50/ pieceexcl. VAT
€283.75incl. VAT
1 In stock - Estimated delivery date 05/11/2026