




€261.50/ pieceexcl. VAT
€316.42incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LU-EN |
Version | Manifold mounting |
Size | Charlynn 6000 (6K) motor |
Type of valve | Cross-over valve |
Type adjustment | Screw |
Max. operating pressure | 250 bar |
Max. oilflow | 80 l/min |
Adjustment range | 25 - 250 bar |
Material | Aluminium |
Connections | 1" BSP |