DANFOSS

DANFOSS Orbit motor Char-Lynn® 6K 112-1097

  • ERIKS:761931
Image 1
Image 2
Image 1
Image 2
With torque up to 1,685 Nm and flow up to 150 l/min continuous, this motor provides high power density and smooth operation.

Features
  • Presents a multitude of options that make this motor very “smart” and flexible to apply
Benefits
  • Very tough motor for demanding applications
  • Can be used in a multitude of industries
  • Very easy/flexible to integrate in a system
Save to list

€2,092.51/ pieceexcl. VAT

€2,531.94incl. VAT

Estimated delivery date - 22/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Char-Lynn® 6K (6000)
Mounting flange
4-bolt SAE-C (161,9/127mm)
Drive shaft
Cylindrical 40 mm
Displacement
390 cm³/r
Max. operating pressure
205 bar
Max. torque
1155 Nm
Max. oilflow
150 l/min
Max. Speed
387 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
1" BSP female
Outlet port
1" BSP female
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Disc Valve
Code
112-1097
Spare parts & accessories
Product Image

LU-EN Crossover safety valve for EV 6K 1B

  • Eriks:11903035
  • Manufacturer:011.016.202

€261.50/ pieceexcl. VAT

€316.42incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 15/12/2026

€39.55/ pieceexcl. VAT

€47.86incl. VAT

26 In stock - Estimated delivery date 05/11/2026

€39.61/ pieceexcl. VAT

€47.93incl. VAT

8 In stock - Estimated delivery date 05/11/2026