




€1,997.19/ pieceexcl. VAT
€2,416.60incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® 6K (6000) |
Mounting flange | 4-bolt SAE-C (161,9/127mm) |
Drive shaft | Cylindrical 40 mm |
Displacement | 245 cm³/r |
Max. operating pressure | 205 bar |
Max. torque | 735 Nm |
Max. oilflow | 150 l/min |
Max. Speed | 615 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | 1" BSP female |
Outlet port | 1" BSP female |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 112-1095 |
€261.50/ pieceexcl. VAT
€316.42incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 15/12/2026€39.55/ pieceexcl. VAT
€47.86incl. VAT
26 In stock - Estimated delivery date 05/11/2026€39.61/ pieceexcl. VAT
€47.93incl. VAT
8 In stock - Estimated delivery date 05/11/2026