DANFOSS

DANFOSS Orbit motor Char-Lynn® 4K 109-1245

  • ERIKS:980358
Image 1
Image 2
Image 1
Image 2
The 4000 series motors feature the same architecture as the industry-leading 2000 series motors, but they have a larger frame for higher torques and flows with continuous ratings up to 972 Nm and 95 l/min, respectively.

Features
  • A variety of mounting flanges and output shafts
  • Reliable, proven design
  • High efficiency
  • Environmental protection options
Benefits
  • Flexibility in designing this motor into a system
  • Options that fit well into tough applications
Save to list

€1,513.00/ pieceexcl. VAT

€1,830.73incl. VAT

Estimated delivery date - 14/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Char-Lynn® 4K (4000)
Mounting flange
4-bolt EUR (160/125mm)
Drive shaft
Cylindrical 40 mm
Displacement
245 cm³/r
Max. operating pressure
205 bar
Max. torque
705 Nm
Max. oilflow
95 l/min
Max. Speed
383 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
BSP female 3/4" BSP
Outlet port
BSP female 3/4" BSP
Positition oil ports
Side
Options
No
Drain port
1/4" (8) internal thread (BSPP)
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Disc Valve
Code
109-1245
Spare parts & accessories
Product Image

LU-EN Crossover safety valve for EV 4K 34B

  • Eriks:12552640
  • Manufacturer:007.189.0X0

€229.00/ pieceexcl. VAT

€277.09incl. VAT

5 In stock - Estimated delivery date 06/11/2026

€29.64/ pieceexcl. VAT

€35.86incl. VAT

7 In stock - Estimated delivery date 06/11/2026

€41.85/ pieceexcl. VAT

€50.64incl. VAT

5 In stock - Estimated delivery date 06/11/2026