




€229.00/ pieceexcl. VAT
€277.09incl. VAT
5 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LU-EN |
Version | Manifold mounting |
Size | Charlynn 4000 (4K) motor |
Type of valve | Cross-over valve |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 80 l/min |
Adjustment range | 25 - 250 bar |
Material | Aluminium |
Connections | 3/4" BSP |