




€1,800.67/ pieceexcl. VAT
€2,178.81incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® 4K (4000) |
Mounting flange | 4-bolt SAE-C (161,9/127mm) |
Drive shaft | Cylindrical 40 mm |
Displacement | 625 cm³/r |
Max. operating pressure | 115 bar |
Max. torque | 970 Nm |
Max. oilflow | 95 l/min |
Max. Speed | 151 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 3/4" BSP |
Outlet port | BSP female 3/4" BSP |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 109-1233 |
€229.00/ pieceexcl. VAT
€277.09incl. VAT
5 In stock - Estimated delivery date 05/11/2026€29.64/ pieceexcl. VAT
€35.86incl. VAT
7 In stock - Estimated delivery date 05/11/2026€41.85/ pieceexcl. VAT
€50.64incl. VAT
5 In stock - Estimated delivery date 05/11/2026