




€1,469.45/ pieceexcl. VAT
€1,778.03incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | Bearingless |
Drive shaft | Dogbone |
Displacement | 310 cm³/r |
Max. operating pressure | 205 bar |
Max. torque | 930 Nm |
Max. oilflow | 150 l/min |
Max. Speed | 485 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | 1" BSP female |
Outlet port | 1" BSP female |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 114-1045 |
€261.50/ pieceexcl. VAT
€316.42incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 03/12/2026€39.61/ pieceexcl. VAT
€47.93incl. VAT
1 In stock - Estimated delivery date 26/10/2026