




€197.84/ pieceexcl. VAT
€239.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Outer Diameter | 149 mm |
Width | 103 mm |
Maintenance free | Yes |
Dynamic load rating | 172.3 kN |
Static load rating | 325.9 kN |
Mounting profile | 2757 |
B | 103 mm |
C | 60 mm |
D | 149 mm |
E | 116 mm |
F | 43 mm |
H | 20 mm |
L | 54 mm |
€344.97/ meterexcl. VAT
€417.41incl. VAT
Estimated delivery date - 25/11/2026