




€344.97/ meterexcl. VAT
€417.41incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Material | Steel (ST52-3) |
Width | 201.5 mm |
Height | 71.2 mm |
Thickness | 25.7 mm |
Width opening | 150.1 mm |
Length | 6000 mm |