




€140.28/ pieceexcl. VAT
€169.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Outer Diameter | 123 mm |
Width | 79 mm |
Maintenance free | Yes |
Dynamic load rating | 128 kN |
Static load rating | 226.8 kN |
Mounting profile | 2891 |
B | 79 mm |
C | 60 mm |
D | 123 mm |
E | 92 mm |
F | 37 mm |
H | 16.3 mm |
L | 51.5 mm |
€282.96/ meterexcl. VAT
€342.38incl. VAT
Estimated delivery date - 24/11/2026