




€45.71/ pieceexcl. VAT
€55.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Outer Diameter | 62 mm |
Width | 42 mm |
Maintenance free | Yes |
Dynamic load rating | 39 kN |
Static load rating | 65.2 kN |
Mounting profile | 2890 |
B | 42 mm |
C | 30 mm |
D | 62 mm |
E | 50 mm |
F | 20 mm |
H | 7 mm |
L | 29.5 mm |
€69.26/ meterexcl. VAT
€83.80incl. VAT
Estimated delivery date - 24/11/2026