




€52.80/ pieceexcl. VAT
€63.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Outer Diameter | 70.1 mm |
Width | 48 mm |
Maintenance free | Yes |
Dynamic load rating | 55.5 kN |
Static load rating | 91.7 kN |
Mounting profile | 2867 |
B | 48 mm |
C | 35 mm |
D | 70.1 mm |
E | 57 mm |
F | 23 mm |
H | 8.2 mm |
L | 33.5 mm |
€97.62/ meterexcl. VAT
€118.12incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 24/11/2026