




€207.50/ pieceexcl. VAT
€251.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 60 mm |
Outer Diameter | 123 mm |
Width | 37 mm |
Maintenance free | Yes |
Dynamic load rating | 128 kN |
Static load rating | 226.8 kN |
Dynamic axial load rating | 53 kN |
Static axial load rating | 92 kN |
Mounting profile | 2891 |
A | 5 mm |
B | 37 mm |
d | 60 mm |
D | 123 mm |
H | 72.3 mm |
h | 56 mm |
r | 5 mm |
S | 40 mm |
T | 80 mm |
€282.96/ meterexcl. VAT
€342.38incl. VAT
Estimated delivery date - 23/11/2026