




€422.61/ pieceexcl. VAT
€511.36incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Maintenance free | Yes |
Mounting profile | 2757 |
A | 200 mm |
B | 160 mm |
C | 60 mm |
D | M 16 |
E | 100 mm |
F | 17 mm |
G | 6 mm |
I | 150 mm |
S | 20 mm |
€344.97/ meterexcl. VAT
€417.41incl. VAT
Estimated delivery date - 25/11/2026