




€273.01/ pieceexcl. VAT
€330.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Maintenance free | Yes |
Mounting profile | 2891 |
A | 180 mm |
B | 140 mm |
C | 60 mm |
D | M 16 |
E | 80 mm |
F | 17 mm |
G | 6 mm |
I | 120 mm |
S | 20 mm |
€282.96/ meterexcl. VAT
€342.38incl. VAT
Estimated delivery date - 24/11/2026