




€207.73/ pieceexcl. VAT
€251.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Maintenance free | Yes |
Mounting profile | 2810 |
A | 120 mm |
B | 90 mm |
C | 40 mm |
D | M 12 |
E | 50 mm |
F | 12.5 mm |
G | 6 mm |
I | 80 mm |
S | 15 mm |
€137.85/ meterexcl. VAT
€166.80incl. VAT
Estimated delivery date - 25/11/2026