




€113.78/ pieceexcl. VAT
€137.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Maintenance free | Yes |
Mounting profile | 2890 |
A | 100 mm |
B | 80 mm |
C | 30 mm |
D | M10 |
E | 40 mm |
F | 10.5 mm |
G | 6 mm |
I | 60 mm |
S | 10 mm |
€69.26/ meterexcl. VAT
€83.80incl. VAT
Estimated delivery date - 26/11/2026