




€391.50/ pieceexcl. VAT
€473.72incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 60 mm |
Outer Diameter | 149 mm |
Width | 45 mm |
Maintenance free | Yes |
Dynamic load rating | 172.3 kN |
Static load rating | 325.9 kN |
Dynamic axial load rating | 41 kN |
Static axial load rating | 72 kN |
Mounting profile | 2757 |
A | 6 mm |
B | 45 mm |
d | 60 mm |
D | 149 mm |
H | 78.5 mm |
hmin | 58.5 mm |
hmax | 62.5 mm |
r | 3 mm |
S | 34 mm |
T | 108 mm |
€344.97/ meterexcl. VAT
€417.41incl. VAT
Estimated delivery date - 23/11/2026