




€284.16/ pieceexcl. VAT
€343.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 60 mm |
Outer Diameter | 123 mm |
Width | 37 mm |
Maintenance free | Yes |
Dynamic load rating | 128 kN |
Static load rating | 226.8 kN |
Dynamic axial load rating | 41 kN |
Static axial load rating | 72 kN |
Mounting profile | 2891 |
A | 4.5 mm |
B | 37 mm |
d | 60 mm |
D | 123 mm |
H | 72.3 mm |
hmin | 56 mm |
hmax | 60 mm |
r | 5 mm |
S | 34 mm |
T | 80 mm |
€282.96/ meterexcl. VAT
€342.38incl. VAT
Estimated delivery date - 24/11/2026