




€159.89/ pieceexcl. VAT
€193.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 60 mm |
Outer Diameter | 107.7 mm |
Width | 31 mm |
Maintenance free | Yes |
Dynamic load rating | 94.2 kN |
Static load rating | 160.7 kN |
Dynamic axial load rating | 32 kN |
Static axial load rating | 50 kN |
Mounting profile | 2862 |
A | 4 mm |
B | 31 mm |
d | 60 mm |
D | 107.7 mm |
H | 69 mm |
hmin | 55 mm |
hmax | 57 mm |
r | 5 mm |
S | 30 mm |
T | 69 mm |
€236.79/ meterexcl. VAT
€286.52incl. VAT
Estimated delivery date - 24/11/2026