




€118.70/ pieceexcl. VAT
€143.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 40 mm |
Outer Diameter | 77.7 mm |
Width | 23 mm |
Maintenance free | Yes |
Dynamic load rating | 58.4 kN |
Static load rating | 100 kN |
Dynamic axial load rating | 23 kN |
Static axial load rating | 36 kN |
Mounting profile | 2810 |
A | 3.5 mm |
B | 23 mm |
d | 40 mm |
D | 77.7 mm |
H | 48 mm |
hmin | 37 mm |
hmax | 38.5 mm |
r | 4 mm |
S | 26 mm |
T | 54 mm |
€137.85/ meterexcl. VAT
€166.80incl. VAT
Estimated delivery date - 24/11/2026