




€98.05/ pieceexcl. VAT
€118.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 35 mm |
Outer Diameter | 70.1 mm |
Width | 23 mm |
Maintenance free | Yes |
Dynamic load rating | 55.5 kN |
Static load rating | 91.7 kN |
Dynamic axial load rating | 16 kN |
Static axial load rating | 25 kN |
Mounting profile | 2867 |
A | 4 mm |
B | 23 mm |
d | 35 mm |
D | 70.1 mm |
H | 44 mm |
hmin | 36 mm |
hmax | 37.5 mm |
r | 4 mm |
S | 20 mm |
T | 48 mm |
€97.62/ meterexcl. VAT
€118.12incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 24/11/2026