




€92.23/ pieceexcl. VAT
€111.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Maintenance free | Yes |
Dynamic load rating | 39 kN |
Static load rating | 65.2 kN |
Dynamic axial load rating | 16 kN |
Static axial load rating | 25 kN |
Mounting profile | 2890 |
A | 4 mm |
B | 20 mm |
d | 30 mm |
D | 62 mm |
H | 37.5 mm |
hmin | 30.5 mm |
hmax | 32 mm |
r | 3 mm |
S | 20 mm |
T | 42 mm |
€69.26/ meterexcl. VAT
€83.80incl. VAT
Estimated delivery date - 24/11/2026