




€125.90/ pieceexcl. VAT
€152.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 40 mm |
Outer Diameter | 77.7 mm |
Width | 23 mm |
Maintenance free | Yes |
Dynamic load rating | 48 kN |
Static load rating | 56.8 kN |
Dynamic axial load rating | 14 kN |
Static axial load rating | 14 kN |
Mounting profile | 3019 |
A | 7 mm |
B | 23 mm |
d | 40 mm |
D | 77.7 mm |
H | 45 mm |
h | 34 mm |
r | 4 mm |
S | 21 mm |
T | 53 mm |
€160.02/ meterexcl. VAT
€193.62incl. VAT
Estimated delivery date - 12/11/2026