




€130.32/ pieceexcl. VAT
€157.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 40 mm |
Outer Diameter | 77.7 mm |
Width | 23 mm |
Maintenance free | Yes |
Dynamic load rating | 58.4 kN |
Static load rating | 100 kN |
Dynamic axial load rating | 13.2 kN |
Static axial load rating | 14.5 kN |
Mounting profile | 2810 |
A | 7 mm |
B | 23 mm |
d | 40 mm |
D | 77.7 mm |
H | 51 mm |
h | 39.5 mm |
r | 4 mm |
S | 21 mm |
T | 53 mm |
€137.85/ meterexcl. VAT
€166.80incl. VAT
Estimated delivery date - 23/11/2026