CP

CP Wing door cabinet 7035/5012 1950x930x400mm

  • ERIKS:11821170
  • Manufacturer:4332163411697
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tool cabinet with double doors and 4 adjustable, loose shelves, cabinet enclosure RAL 7035 , doors RAL 5012, shelves galvanised

• Sturdy sheet steel construction
recessed grip lock " Ergo-Lock." (Sturdy 3-bolt lock).
Door hanger on pivot pins (approx. 110° opening angle).
Door reinforcement (centre).
• Equipped with 4 shelf panels
Shelves adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.
• Body and doors in RAL 7035 light-grey
See colour strip for other standard colours in one and two-colour combinations for cabinet and doors at no extra cost.
Please state colour selection when placing your order.

The cabinets are also available in widths of 500 and 600 as well as 700 mm in depth, as well as with painted loose shelves!

Wide range of accessories, such as hanging pull-outs, drawer units and file supports, also available!
Save to list

€437.76/ pieceexcl. VAT

€529.69incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
930 mm
Depth
400 mm
Height
1950 mm
RAL-number
7035/5012