CP

Office winged door locker with 4 adjustable shelves, height 1950 mm

Office wing-door cabinet with 4 adjustable, doors RAL 7035, painted shelves

•     Safe steel sheet construction
Recessed grip lock " Ergo-Lock" : Stable 3-bolt lock.
Door hanger on pivot pins (ca. 100° angle).
Door reinforcement (centre).
•     Equipped with 4 shelves
Base adjustable in 15 mm steps.
70 kg load-bearing capacity with evenly distributed load
•     Body and doors in RAL 7035 light-grey.
For other standard, no-extra-cost colours in one-and two-tone combinations for cabinet and doors see colour strip.
Please state colour selection when placing your order.
Available body colours: RAL 5012, RAL 6011, RAL 7021, RAL 7035.
Available door colours: RAL 1013, RAL 3003, RAL 5010, RAL 5012, RAL 6011, RAL 6027, RAL 7035.

The cabinets are also available in 500 and 600 mm widths and with 700 mm depth! Contact us for more information!
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 16
  • 14
  • 9
  • 11
  • 10
  • 30
36 of Office winged door locker with 4 adjustable shelves, height 1950 mm
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT