CP

CP Wing door cabinet 4FB 1950x930x500mm KS

  • ERIKS:11820175
  • Manufacturer:4332163333432
Image 1
Image 2
Image 1
Image 2
Wing-door cabinet with various interior fittings, with painted shelves RAL 7035

• Standard paint finish: body/doors in RAL 7035 light grey
For other standard, no-extra-cost colours in one-and two-tone combinations for cabinet and doors see colour strip. Please state your desired colour options when placing your order.

Outside height 1950 mm
(Inside 1840 mm).

Body/doors in RAL 7035 light grey.

Shelving painted in RAL 7035 light grey


Inside left hat shelf and clothing rail
Save to list

€690.38/ pieceexcl. VAT

€835.36incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
930 mm
Depth
500 mm
Height
1950 mm
RAL-number
7035
Number of shelves
4 pce