CP

Winged door lockers with various internal layouts height 1950 mm

Wing-door cabinet with various interior fittings, with painted shelves RAL 7035


•    Standard paint finish: body/doors in RAL 7035 light grey
For other standard, no-extra-cost colours in one-and two-tone combinations for cabinet and doors see colour strip. Please state your desired colour options when placing your order.

Outside height 1950 mm
(Inside 1840 mm).

Body/doors in RAL 7035 light grey.

Shelving painted in RAL 7035 light grey

Interior with 1 two-wing safety deposit box with cylinder lock, with 3 adjustable shelves below
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 1
1 of Winged door lockers with various internal layouts height 1950 mm
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT