CP

CP Wing door cabinet 4FB 1950x930x500mm 7035/3003

  • ERIKS:11820157
  • Manufacturer:4332163333166
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Office wing-door cabinet with 4 adjustable, doors RAL 3003, painted shelves

• Safe steel sheet construction
Recessed grip lock " Ergo-Lock" : Stable 3-bolt lock.
Door hanger on pivot pins (ca. 100° angle).
Door reinforcement (centre).
• Equipped with 4 shelves
Base adjustable in 15 mm steps.
70 kg load-bearing capacity with evenly distributed load
• Body and doors in RAL 7035 light-grey.
For other standard, no-extra-cost colours in one-and two-tone combinations for cabinet and doors see colour strip.
Please state colour selection when placing your order.
Available body colours: RAL 5012, RAL 6011, RAL 7021, RAL 7035.
Available door colours: RAL 1013, RAL 3003, RAL 5010, RAL 5012, RAL 6011, RAL 6027, RAL 7035.

The cabinets are also available in 500 and 600 mm widths and with 700 mm depth! Contact us for more information!
Save to list

€570.91/ pieceexcl. VAT

€690.80incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
930 mm
Depth
500 mm
Height
1950 mm
RAL-number
7035/3003