CP

CP Sliding door cabinet 7035 height 1000mmxW1600xD500mm

  • ERIKS:11818862
  • Manufacturer:4330816962848
Image 1
Counter - sliding doors cabinet, RAL 7035 light-grey

• Clean finish
sturdy sheet steel construction, height: 1000 mm.
Rotary central lock incl. 2 keys.
From cabinet width 1600 mm with centre wall.
Cabinet roof with black grooved rubber mat.
• Smooth running sliding doors
with special roller bearings.
In stable plastic rail guides.
• 2 loose shelves
Galvanised and adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.
• Standard paint
Body and doors in RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body RAL 7035 light-grey, doors RAL 5012 light-blue.
Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.
Save to list

€818.98/ pieceexcl. VAT

€990.97incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1600 mm
Depth
500 mm
Height
1000 mm
RAL-number
7035