CP

Low tool cabinet with sliding doors height 1000mm

Counter - sliding doors cabinet, RAL 7035 light-grey

•     Clean finish
sturdy sheet steel construction, height: 1000 mm.
Rotary central lock incl. 2 keys.
From cabinet width 1600 mm with centre wall.
Cabinet roof with black grooved rubber mat.
•     Smooth running sliding doors
with special roller bearings.
In stable plastic rail guides.
•    2 loose shelves
Galvanised and adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.
•    Standard paint    
Body and doors in RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body RAL 7035 light-grey, doors RAL 5012 light-blue.
Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.
Image 1
  • 8
  • 6
  • 5
  • 4
  • 5
  • 6
  • 8
14 of Low tool cabinet with sliding doors height 1000mm
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT