CP

CP Roll container 570x800mm drawers M3/6

  • ERIKS:12963567
  • Manufacturer:4054421743264
Image 1
Image 2
Image 1
Image 2
Wheeled cabinet

•    High quality and safety
Body: made of steel, painted in RAL 7035 light grey, with counterweight for optimal steadiness.
As standard including central locking. 2 keys and removable core cylinder.
Drawers: made of steel, painted in RAL 7035 light grey, interior design in black,
100% full extension with precision telescopic rails, end natural draft, Soft Stop and attractive handles.
Fronts: wood decor cover plate in maple decor.

Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
330 mm
Height
570 mm
Depth
800 mm
Colour
Grey