CP

Standing and seated workstation, adjustable from 720 to 1135 mm with Worklift

Standing/sitting combination workplace

Typ: Tipp mit Logo
Überschrift:
Text: Alternating between standing and sitting workplace relieves the musculature.



•    Desk with variable application possibilities
Optionally, one or two working levels.
Worklift #[A]: with stepless height adjustable gas pressure lift
column, height adjustment 720-1135 mm, incl. mounting rail.
Frame: round tube Ø 95 mm, round base -Ø 675 mm. Simply, quickly
and quietly adjust the height by means of manual release.
Workdesk #[B]: with grid - height adjustment 680-800 mm,
integrated scale and T - foot frame.
•    Attractive design
Elegant work top, 25 mm thick, in maple finish.
Frame in RAL 9006 white aluminium.
Other designs available on request.
Image 1
Image 2
Image 1
Image 2
  • 2
  • 2
  • 2
2 of Standing and seated workstation, adjustable from 720 to 1135 mm with Worklift
ProductWidth [mm]Height [mm]Depth [mm]AvailablePriceexcl. VAT