CP

CP Roll container 570x800mm drawers M2/3/4

  • ERIKS:12963568
  • Manufacturer:4054421746234
Image 1
Image 2
Image 1
Image 2
Wheeled cabinet

•    High quality and safety
Body: made of steel, painted in RAL 7035 light grey, with counterweight for optimal steadiness.
As standard including central locking. 2 keys and removable core cylinder.
Drawers: made of steel, painted in RAL 7035 light grey, interior design in black,
100% full extension with precision telescopic rails, end natural draft, Soft Stop and attractive handles.
Fronts: wood decor cover plate in maple decor.

Save to list

€789.79/ pieceexcl. VAT

€955.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
330 mm
Height
570 mm
Depth
800 mm
Colour
Grey