CP

CP Rack 7035/7035 1980x700x300mm with doors, 84 storage containers

  • ERIKS:11824070
  • Manufacturer:4332163732020
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Inventory shelf cabinet HxWxD 1980x700x300 mm, with 15 shelf panels

• Robust steel cabinet
Stable steel sheet construction.
Environmentally-friendly powder coating.
• Doors with 3-point lock
Cylinder lock with 2 keys.
• Height-adjustable shelf panels
Galvanised shelf adjustable in 10 mm increments.
Load-bearing capacity: 50 kg/shelf panel with evenly distributed load.
• Surcharge-free standard paint
See paint chart for single or double colour combinations for the casing and fronts.
• Standard paints
Body and doors in RAL 7035 light grey or
body RAL 7035 light grey and doors RAL 5012 light blue.



• 24 open-front storage boxes PLK 3 blue
• 60 open-front storage boxes PLK 4 red
• Either with or without doors
Save to list

€829.92/ pieceexcl. VAT

€1,004.20incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
700 mm
Depth
300 mm
Height
1980 mm
RAL-number
7035
Number of trays
84 pce