CP

Rack with 15 shelves and 84 storage containers

Inventory shelf cabinet HxWxD 1980x700x300 mm, with 15 shelf panels

•    Robust steel cabinet
Stable steel sheet construction.
Environmentally-friendly powder coating.
•     Doors with 3-point lock
Cylinder lock with 2 keys.
•     Height-adjustable shelf panels
Galvanised shelf adjustable in 10 mm increments.
Load-bearing capacity: 50 kg/shelf panel with evenly distributed load.
•     Surcharge-free standard paint
See paint chart for single or double colour combinations for the casing and fronts.
•     Standard paints
Body and doors in RAL 7035 light grey or
body RAL 7035 light grey and doors RAL 5012 light blue.



•    24 open-front storage boxes PLK 3 blue
•    60 open-front storage boxes PLK 4 red
•    Either with or without doors
Image 1
Image 2
Image 1
Image 2
  • 3
  • 3
  • 3
3 of Rack with 15 shelves and 84 storage containers
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT