CP

CP Garment cabinet 8153-122 RAL 7035/5012

  • ERIKS:12963726
  • Manufacturer:4025314605822
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Z wardrobe cabinet with bench built below, Classic Series, height 2090 mm, light-grey/light-blue

•    Durable sheet steel construction
Fronts made of steel
Ventilation opening in rear wall with 10 mm spacer (actual body depth 500 mm).
•    Z-shaped doors
in solid design or as a folding door mechanism.
Each door with cylinder lock and 2 keys.
•    Practical interior concept
double hanging option for long garments with small low requirements.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally available with base or bench
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Sub-frame in RAL 7021 anthracite-grey with adjustable floor gliders.
Supplied separate from the cabinet for easy customer assembly.

Additional equipment also available, please inquire.

Save to list

€955.78/ pieceexcl. VAT

€1,156.49incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
420 mm
Depth
510 mm
Height
2090 mm
RAL-number
7035/5012