• Durable sheet steel construction
Fronts made of steel
Ventilation opening in rear wall with 10 mm spacer (actual body depth 500 mm).
• Z-shaped doors
in solid design or as a folding door mechanism.
Each door with cylinder lock and 2 keys.
• Practical interior concept
double hanging option for long garments with small low requirements.
• Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
• Optionally available with base or bench
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Sub-frame in RAL 7021 anthracite-grey with adjustable floor gliders.
Supplied separate from the cabinet for easy customer assembly.
Additional equipment also available, please inquire.






| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Garment cabinet 8153-122 RAL 7035/5012 | 420 | 510 | 2090 | €955.78/piece |