CP

CP Fire service locker, red, 2185/2000x1590x500 without locker

  • ERIKS:12963376
  • Manufacturer:4053569100649
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Fire department wardrobe cabinet (design 3) without valuables compartment

•    Every second counts when an alarm sounds
the open design without door enables quick access to the clothing and equipment.
•    Simple drying
wet work clothing, gloves or boots can air out and dry at room temperature after use.
•Shelves
depending on the design, the fire department wardrobe upper cabinet has an open use compartment or a closed valuables compartment with front slot.
•    Sturdy construction
painted in RAL 3000 fire red
Other colours available upon request.
•    Appropriate accessories also available



•    Technical data:
Cabinet dimensions HxD: 2000x500 mm.
Compartment width: 400 mm.
Feet height: 150 mm.
Overall height with helmet holder: 2185 mm.
•Equipment:
with/without security and use compartment.
Top folding helmet holder on the cabinet roof (supplied loose for easy customer assembly).
Inside top open use or valuables compartment with slot, optional with additional storage compartment.
Clothes rail with 3 hooks.
Side hook rail with 3 sliding hooks for security belt or lifeline.
Base easily swept out.

Save to list

€990.38/ pieceexcl. VAT

€1,198.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1590 mm
Depth
500 mm
Height
2000 mm
RAL-number
3000
Number of compartments
4 pce