• Every second counts when an alarm sounds
the open design without door enables quick access to the clothing and equipment.
• Simple drying
wet work clothing, gloves or boots can air out and dry at room temperature after use.
•Shelves
depending on the design, the fire department wardrobe upper cabinet has an open use compartment or a closed valuables compartment with front slot.
• Sturdy construction
painted in RAL 3000 fire red
Other colours available upon request.
• Appropriate accessories also available
• Technical data:
Cabinet dimensions HxD: 2000x500 mm.
Compartment width: 400 mm.
Feet height: 150 mm.
Helmet compartment HxW: 300 mm.
Clear inside height of clothes rail to cabinet base HxWxD: 1130x330x465 mm.
•Equipment:
with/without valuables compartment.
Top shelf or valuables compartment (with cylinder lock and 2 keys). Slot above the door (combination lock optional).
These include special shelves with folding helmet holder.
Clothes rail with 3 hooks.
Side hook rail with 3 sliding hooks for security belt or lifeline.
Base easily swept out.






| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Fire service locker, red, 2185/2000x810x500 without locker | 810 | 500 | 2000 | €638.34/piece | |
| Fire service locker, red, 2185/2000x1590x500 without locker | 1590 | 500 | 2000 | €990.38/piece |